Shop All Microbiology Media
Ohaus
Block, Aluminum
Mfr # 30400135
Zoro # G2115552
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Hardware
- Overall Width 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400135
- Zoro # G2115552
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Length | 4 1/4 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | Block |
Includes | Hardware |
Accessory Type | Block |
Product Type | Block |
Description
Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- PCE INSTRUMENTS Digital Urea/Adblue Refractometer, 0 to 51 % urea (PCE-DRU 1)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0078)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 100mL, PK12 (125PP-2800-100)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- ZORO SELECT Embedding O Rings, 1.61 In, PK500 (21RK82)
- Ohaus Microbiology Media