Shop All Microbiology Media
Ohaus
Block, Aluminum
Mfr # 30400134
Zoro # G2115537
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Width 5 3/4 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400134
- Zoro # G2115537
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 3/4 in |
Overall Length | 4 1/4 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | Block |
Includes | Hardware |
Accessory Type | Block |
Product Type | Block |
Description
Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- DIGI-SENSE Traceable Digital Programmable Plug-In T (08645-15)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1000ML, PK10 (226415-1000)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- DETECTAMET Detectable Scoop, 500mL, Plastic, Blue, PK5 (515-S090-S050-P01)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- ETTORE Super Bucket Sieve (85301)
- Ohaus Microbiology Media