Shop All Microbiology Media
Ohaus
Block, Aluminum
Mfr # 30400131
Zoro # G2115561
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Length 4 in
- Overall Width 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400131
- Zoro # G2115561
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 4 in |
Overall Width | 5 5/8 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | Block |
Includes | Hardware |
Accessory Type | Block |
Product Type | Block |
Description
Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI CAS No. 7789-20-0 (W0002-100ML)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 500mL, Flat Bottom - spout, Borosilicate Glass, 6PK (UNCRDSH-WS-500)
- RPI Distilled Water, Lab Reagent Grade, 4L (W20525-4000.0)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- CELLTREAT Cell Spreader, L-Shaped, PK100 (229616)
- GENERAL LABORATORY PRODUCTS Mannitol Salt Agar, PK100 (MP7116)
- GENERAL LABORATORY PRODUCTS EE Broth Mossel, 100mL, PK12 (8WM-5000-100)
- Ohaus Microbiology Media