Shop All Microbiology Media
Ohaus
Block, Aluminum
Mfr # 30400130
Zoro # G2115491
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Includes Hardware
- Overall Width 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400130
- Zoro # G2115491
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 5 5/8 in |
Overall Length | 4 in |
Details
Material | Plastic |
For Use With | Ohaus Shakers |
Item | Block |
Includes | Hardware |
Accessory Type | Block |
Product Type | Block |
Description
Block,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- SP SCIENCEWARE Pitcher, 1000mL (F28991-0000)
- AMSCOPE 50 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-50P-100S-22)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- ZYMO RESEARCH His-Wash Buffer, 50 ml (ZP2003-4)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit-25, 100 Preps (ZD4065)
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- SP SCIENCEWARE Vacuum Chamber (F42043-0000)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- Ohaus Microbiology Media