Shop All Bench and Floor Scales
Ohaus
Bench Scale, Digital, SS
Mfr # D33P150B1X2
Zoro # G506170860
product price: $1,122.99
/ea
Free Shipping & Returns
$1,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb/oz, oz
- Scale Graduations 0.1 lb
- Weighing Surface Depth 30 7/8 in
- Weighing Surface Width 19 3/4 in
- Scale Display Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # D33P150B1X2
- Zoro # G506170860
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 30 7/8 in |
Weighing Surface Width | 19 3/4 in |
Battery Size | C |
Display Character Height | 1 13/16 in |
Overall Width | 22 1/4 in |
Weighing Surface Height | 35 1/2 in |
Overall Depth | 33 3/4 in |
Overall Height | 8 7/8 in |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application Inventory, Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 30 7/8 in, Weighing Surface Width 19 3/4 in, Weight Capacity 300 lb, Weighing Units g, kg, lb/oz, oz, Scale Graduations 0.1 lb, Overall Width 22 1/4 in, Overall Depth 33 3/4 in, Overall Height 8 7/8 in, Accuracy Not Applicable, Weighing Surface Height 35 1/2 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Heavy Duty Scissor, 200mm (017840020)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 3", Kraft, 25/Bundle (55VG17)
- MEAN STREAK Markers, Mean Streak, White, PK12, White Color Family, 12 PK (MK503WH)
- INNOVERA Heavyweight Photo Paper, 11 mil, 8.5 x 11, Matte White, PK50 (IVR99650)
- OHAUS White Printer, Connection Ports (1) RS-232 (30064203)
- OHAUS Digital Compact Bench Scale 120g Capacity (AX124/E)
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- OHAUS Digital Compact Bench Scale 120g Capacity (STX123)
- OHAUS Digital Compact Bench Scale 2200g Capacity (EX2202/E)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (RC31P30)
- CARDINAL SCALE CardinalScales 6600-3002 DL Series Price Computing Scale with Integral Printer Label; 58 x 60 mm - 500 per Roll (6600-3002)
- Ohaus Shipping & Packing Scales