Shop All Bench and Floor Scales
Ohaus
Bench Scale, Digital, SS
Mfr # D33P150B1L2
Zoro # G706170844
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weighing Units g, kg, lb/oz, oz
- Weighing Surface Depth 27 in
- Weighing Surface Width 16 1/2 in
- Scale Display Digital
- Batteries Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # D33P150B1L2
- Zoro # G706170844
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 27 in |
Weighing Surface Width | 16 1/2 in |
Overall Height | 8 7/8 in |
Battery Size | C |
Overall Width | 22 1/4 in |
Overall Depth | 33 3/4 in |
Weighing Surface Height | 35 1/4 in |
Display Character Height | 1 13/16 in |
Cord Length | 6 ft |
Description
Bench Scale, Scale Application Inventory, Packaging, Scale Type Bench, Scale Display Digital, Weighing Surface Depth 27 in, Weighing Surface Width 16 1/2 in, Weight Capacity 300 lb, Weighing Units g, kg, lb/oz, oz, Scale Graduations 0.1 lb, Overall Width 22 1/4 in, Overall Depth 33 3/4 in, Overall Height 8 7/8 in, Accuracy Not Applicable, Weighing Surface Height 35 1/4 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T410XL320S (410XL) Claria High-Yield Ink, 650 Page-Yield, Magenta (T410XL320-S)
- ASP Xlarge Tire/Storage Bags, 32"W X 15"D X 48"L, 125 Per Roll Pk (109-XL)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- BARSKA Standard Register Style Cash Box w/Key (CB13054)
- OHAUS Bench Scale, Digital, SS (D33P75B1L2)
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R71MD15)
- OHAUS Digital Compact Bench Scale 15kg Capacity (RC41M15)
- OHAUS Digital Compact Bench Scale 3 lb./1.5kg Capacity (RC31P1502)
- OHAUS Digital Compact Bench Scale 8200g Capacity (AX8201)
- OHAUS Digital Compact Bench Scale 6200g Capacity (SPX6201)
- ADAM EQUIPMENT Digital Compact Bench Scale 300g Capacity (HCB 302)
- Ohaus Bench and Floor Scales