Shop All Food Scales
Ohaus
Bench Scale, Digital, 500 lb. Cap., LCD
Mfr # 30461699
Zoro # G7549073
product price: $2,362.50
/ea
Free Shipping & Returns
$2,362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 500 lb
- Scale Graduations 10 g
- Weighing Surface Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461699
- Zoro # G7549073
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Length | 30 1/2 in |
Overall Height | 36 7/8 in |
Cord Length | 60 in |
Overall Depth | 30 5/8 in |
Display Character Height | 3/4 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 10 g, Overall Width 18 in, Overall Depth 30 5/8 in, Overall Height 36 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Kit, Chemical Adapter, Air Gap (00-913102-00327)
- CRESTWARE Slicer Knife, Serrated, 12 in. L, White (KN53)
- KOHLER Cutting Board For Stages 33" And 45 (6232-NA)
- VITAPUR Water Dispenser, Replace Filter, POU (VSRF-9)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- Ohaus Food Scales