Shop All Food Scales
Ohaus
Bench Scale, Digital, 500 lb. Cap., LCD
Mfr # 30461687
Zoro # G7549125
product price: $3,685.50
/ea
Free Shipping & Returns
$3,685.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 500 lb
- Scale Graduations 10 g
- Weighing Surface Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461687
- Zoro # G7549125
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 24 in |
Overall Width | 48 5/8 in |
Overall Height | 48 5/8 in |
Overall Length | 30 13/32 in |
Overall Depth | 30 3/8 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 24 in, Weight Capacity 500 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 10 g, Overall Width 48 5/8 in, Overall Depth 30 3/8 in, Overall Height 48 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Broan P5 Elite 500 CFM Internal Blower (P5)
- FRANKE FOODSERVICE COFFEE Air Valve Complete (1559813)
- PATRIOT COOKING Regulator (PT-20103C001)
- WHIRLPOOL Tub Ring (W10215107)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V41PWE6T)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS Compact Bench Scale, Digital, 4200 Cap. (30456417)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- OHAUS Compact Bench Scale, Digital, 82g Cap., LCD (30429837)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- STARFRIT Stainless Steel Digital Baking Scale with Bowl (093770-004-0000)
- Ohaus Food Scales