Shop All Food Scales
Ohaus
Bench Scale, Digital, 50 lb. Cap., LCD
Mfr # 30461677
Zoro # G7549055
product price: $1,971.00
/ea
Free Shipping & Returns
$1,971.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 50 lb
- Scale Graduations 1 g
- Weighing Surface Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461677
- Zoro # G7549055
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Width | 12 in |
Overall Length | 12 in |
Overall Height | 23 7/8 in |
Overall Depth | 17 3/8 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 1 g, Overall Width 12 in, Overall Depth 17 3/8 in, Overall Height 23 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- CONTROL CO Waterproof Thermometer, LCD, Stinlss Steel (4202)
- COMMODITY RAISINS Commodity Raisins California Natural Seedless Raisins 10lbs (5303)
- ICE-O-MATIC Timer Module (9101148-01)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- OHAUS Compact Bench Scale, Digital, 2200g Cap. (30456416)
- OHAUS In-Use Cover, PX and STX Scout Balances (30269022)
- OHAUS Compact Bench Scale, Digital, 12000g Cap. (30456420)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- TAYLOR PRECISION PRODUCTS High-Capacity Digital Kitchen Scale (3851)
- Ohaus Food Scales