Shop All Food Scales
Ohaus
Bench Scale, Digital, 50 lb. Cap., LCD
Mfr # 30461634
Zoro # G7548915
product price: $1,674.00
/ea
Free Shipping & Returns
$1,674.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 50 lb
- Scale Graduations 1 g
- Weighing Surface Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461634
- Zoro # G7548915
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 14 in |
Weighing Surface Width | 12 in |
Overall Width | 12 in |
Overall Length | 19 19/64 in |
Overall Height | 22 5/8 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Overall Depth | 19 3/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 1 g, Overall Width 12 in, Overall Depth 19 3/8 in, Overall Height 22 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRESSO Stainless Single 16 oz Personal Coffeemaker (425.05)
- FRYMASTER Target Assy For - Part# 806-3605 (806-3605)
- SALSA DEL SOL Salsa Del Sol Jalapeno Hot Sauce 9g, PK500 (00716037000363)
- JADE RANGE Gas Valve - On/Off (4410600100)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V22PWE15T)
- OHAUS Compact Bench Scale, Digital, 82g Cap., LCD (30429837)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- ESCALI Scale, Digital, 33 lb./15kg (SCDGM33)
- Ohaus Food Scales