Shop All Food Scales
Ohaus
Bench Scale, Digital, 30 lb. Cap., LCD
Mfr # 30461652
Zoro # G7549265
product price: $1,606.50
/ea
Free Shipping & Returns
$1,606.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 30 lb
- Scale Graduations 1 g
- Weighing Surface Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461652
- Zoro # G7549265
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 14 in |
Weighing Surface Width | 12 in |
Overall Width | 12 in |
Overall Length | 14 in |
Overall Height | 4 5/8 in |
Overall Depth | 25 1/8 in |
Display Character Height | 3/4 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 14 in, Weighing Surface Width 12 in, Weight Capacity 50 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 1 g, Overall Width 12 in, Overall Depth 25 1/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK200 (FG016338)
- DOLE Dole 100% Pineapple Juice 6 oz., PK48 (00947)
- TABLECRAFT Aluminum Ice Scoop, 85 OZ (685)
- TRANE Ring, O, 24.94 Id X 0.275 Rd, Water Only (RNG02067)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30467746)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V22PWE6T)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30467747)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- GLOBE Portion Control Scale (GPS10)
- Ohaus Food Scales