Shop All Food Scales
Ohaus
Bench Scale, Digital, 250 lb. Cap., LCD
Mfr # 30461698
Zoro # G7549143
Free Shipping & Returns
$2,362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 250 lb
- Scale Graduations 5 g
- Weighing Surface Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30461698
- Zoro # G7549143
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Height | 36 7/8 in |
Overall Length | 30 1/2 in |
Display Character Height | 3/4 in |
Overall Depth | 30 5/8 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 5 g, Overall Width 18 in, Overall Depth 30 5/8 in, Overall Height 36 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Allpoints 38-1306 96" SJTOW Appliance Power Cord - 125V, 12 Gauge Wire (381306)
- FOLLETT Filter Cap Tube Ref Drier (00103267)
- STERNO Fuel Cartridge, PK12 (50162)
- LEER Gasket, 38 in. x 78 3/4 in. (1030136)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428199)
- OHAUS Compact Bench Scale, Digital, 120g Cap. (30429838)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- OHAUS Compact Bench Scale, Digital, 220g Cap. (30456410)
- OHAUS Compact Bench Scale, Digital, 82g Cap., LCD (30429837)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Blue (T136U)
- Ohaus Food Scales