Shop All Food Scales
Ohaus
Bench Scale, Digital, 250 lb. Cap., LCD
Mfr # 30461657
Zoro # G7548906
product price: $1,975.50
/ea
Free Shipping & Returns
$1,975.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 250 lb
- Scale Graduations 5 g
- Weighing Surface Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461657
- Zoro # G7548906
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 24 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Height | 5 1/8 in |
Overall Length | 34 29/32 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Overall Depth | 34 7/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 24 in, Weighing Surface Width 18 in, Weight Capacity 250 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 5 g, Overall Width 18 in, Overall Depth 34 7/8 in, Overall Height 5 1/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME CUTTING BOARD WHT 14X11"" (5244321)
- BAKERS Baker Chocolate Semi Sweet 4 oz., PK12 (10043000054021)
- WHITE HOUSE Apple Cider Vinegar 50 Grain 1 gal., PK4 (029-1884)
- 9 TO 5 COFFEE Coffee, Single Serve, French Roast, PK110 (OFX00047)
- OHAUS Compact Bench Scale, Digital, 2000g Cap. (30428202)
- OHAUS Ohaus® Valor 7000 Compact Food Digital Scale 1g 11-13/16" x 8-7/8" Platform (30031831)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428199)
- ESCALI Kitchen Scale, Digital, Low Prof, 13 lb/6kg (SCDG13LP)
- Ohaus Food Scales