Shop All Food Scales
Ohaus
Bench Scale, Digital, 25 lb. Cap., LCD
Mfr # 30461648
Zoro # G7548976
product price: $1,543.50
/ea
Free Shipping & Returns
$1,543.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 25 lb
- Scale Graduations 0.5 g
- Weighing Surface Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461648
- Zoro # G7548976
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 12 in |
Weighing Surface Width | 12 in |
Overall Width | 12 in |
Overall Length | 23 7/64 in |
Overall Height | 4 5/8 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Overall Depth | 23 1/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Platform Bench, Scale Display LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weight Capacity 25 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 0.5 g, Overall Width 12 in, Overall Depth 23 1/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE GASKET DOOR NEOPRENE UW50-85 (F170144)
- FAME FABRICS Counter Coat, Male, Royal Blue, K73, MD (88319)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- KNG Large Striped Baggy Cargo Chef Pants (1059L)
- OHAUS Compact Bench Scale, Digital, 1200g Cap. (30456414)
- OHAUS Food Processing Scale, 0.001kg/0.002 lb. (V22PWE3T)
- OHAUS Food Processing Scale, 0.0005kg/0.001 lb. (V41PWE15T)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428199)
- OHAUS Food Processing Scale, 0.002kg/0.005 lb. (V22PWE6T)
- OHAUS Compact Bench Scale, Digital, 5200g Cap. (CX5200P)
- ESCALI Scale, Digital, Round, 11 lb/5kg, Royal Blue (SCDG11BLR)
- Ohaus Food Scales