Shop All Food Scales
Ohaus
Bench Scale, Digital, 100 lb. Cap., LCD
Mfr # 30461680
Zoro # G7549238
product price: $2,781.00
/ea
Free Shipping & Returns
$2,781.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 100 lb
- Scale Graduations 2 g
- Weighing Surface Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461680
- Zoro # G7549238
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Length | 24 45/64 in |
Overall Height | 36 7/8 in |
Display Character Height | 3/4 in |
Overall Depth | 24 3/4 in |
Cord Length | 60 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 2 g, Overall Width 18 in, Overall Depth 24 3/4 in, Overall Height 36 7/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG XL Lightweight Long Sleeve Red Chef Coat (2577REDXL)
- MUNDIAL 16 in Knife Rack (KR-1)
- BUNN Air Pump Assembly with Leads (38316.1000)
- CAMBRO Container Clear 8Qt (8SFSCW)
- OHAUS Compact Bench Scale, Digital, 4200 Cap. (30456417)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- OHAUS Compact Bench Scale, Digital, 2200g Cap. (30456416)
- OHAUS Compact Bench Scale, Digital, 320g Cap. (30429849)
- OHAUS Compact Bench Scale, Digital, 6200g Cap. (30456419)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- A&D WEIGHING Precision Toploading Balance, 6200X0.01 g External Calibration (GF-6002A)
- Ohaus Food Scales