Shop All Food Scales
Ohaus
Bench Scale, Digital, 100 lb. Cap., LCD
Mfr # 30461654
Zoro # G7549064
product price: $1,890.00
/ea
Free Shipping & Returns
$1,890.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical Digital
- Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom
- Capacity 100 lb
- Scale Graduations 2 g
- Weighing Surface Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30461654
- Zoro # G7549064
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 18 in |
Weighing Surface Width | 18 in |
Overall Width | 18 in |
Overall Height | 4 5/8 in |
Overall Length | 28 29/32 in |
Cord Length | 60 in |
Display Character Height | 3/4 in |
Overall Depth | 28 7/8 in |
Description
Bench Scale, Scale Application General Purpose, Scale Type Bench, Scale Display LCD, Weighing Surface Depth 18 in, Weighing Surface Width 18 in, Weight Capacity 100 lb, Weighing Units kg, g, lb, oz, lb/oz, mt, t, Custom, Scale Graduations 2 g, Overall Width 18 in, Overall Depth 28 7/8 in, Overall Height 4 5/8 in, Basic Power Source Battery/Electric, Bench Scale Type Counting, General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN MOUNTAIN COFFEE Dark Magic Ground Coffee, 18 oz Bag (5000198877)
- ZOJIRUSHI COFFEE LID, BLACK (7-SHD-P021)
- CRESTWARE Portion Controller, 6 oz., 14 in. L (SPO6)
- ALLPOINTS Pizza Pan 12 (185532)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428204)
- OHAUS Compact Bench Scale, Digital, 5000g Cap. (30428207)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- OHAUS Food Prcssng Scale, SS, 0.002kg/0.001 lb. (V22XWE15T)
- OHAUS Food Prcssng Scale, SS, 0.005kg/0.001 lb. (V41XWE15T)
- OHAUS Compact Bench Scale, Digital, 82g Cap., LCD (30429837)
- OHAUS Compact Bench Scale, Digital, 160g Cap. (30429839)
- Ohaus Food Scales