Shop All Lab Scales & Balances
Ohaus
Analytical Balance, Digital, 220g
Mfr # EX225/AD
Zoro # G2423550
product price: $9,740.15
/ea
Free Shipping & Returns
$9,740.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Glass, Plastic
- Power Unit AC Adapter
- Capacity 220 g
- Overall Height 16 in
- Scale Sub-Category Semi-Micro Balance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # EX225/AD
- Zoro # G2423550
- Country of Origin China
- Category Lab Scales & Balances
Dimensions
Overall Height | 16 in |
Weighing Surface Depth | 3 3/16 in |
Overall Width | 9 in |
Overall Length | 14 in |
Weighing Surface Width | 3 3/16 in |
Details
Item | Compact Bench Scale |
Housing Material | Glass, Plastic |
Power Unit | AC Adapter |
Capacity | 220 g |
Scale Sub-Category | Semi-Micro Balance |
Application Modes | Check Weighing, Density Determination, Differential Weighing, Dynamic Weighing, Filling, Formulation, Parts Counting, Peak Hold, Percent Weighing, Pipette Adjustment, Statistical Quality Control, Totalization, Weighing |
Scale Display | VGA Touchscreen |
Scale Item | Compact Bench Scale |
Scale Readability | 0.01 mg |
Washdown | No |
Scale Graduations | 0.01 mg |
Digital/Mechanical | Digital |
Scale Connection Ports | RS-232, USB |
Weighing Units | mg |
Description
Scale Sub-Category Semi-Micro Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.01 mg, Scale Display VGA Touchscreen, Weighing Surface Depth 3 3/16 in, Weighing Surface Width 3 3/16 in, Overall Length 14 in, Overall Width 9 in, Overall Height 16 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON ORP Waterproof Pocket Meter (3563454)
- LOVIBOND Phenol Red Tablets/Photometer (511772BT)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- BARNSTEAD B-Pure Half Size Holder (D4505)
- OHAUS STX6201 Scout STX Portable Balance with Touchscreen - 6200 g Capacity (Ohaus-STX6201)
- OHAUS PR Series Precision Balance, PR223/E (OH-30529239)
- OHAUS Adventurer Precision Balance, AX5202 (400850)
- OHAUS Adventurer Precision Balances, Model AX4201/E (OH-30122635)
- OHAUS Explorer Precision Balance, Model EX423/E (OH-30061980)
- OHAUS Explorer Balance, EX423 (401001)
- OHAUS Ohaus Ranger 7000 Digital Counting Scale 6lb x 0.0001lb 11in x 11in Platform (30070289)
- Ohaus Lab Scales & Balances