Shop All Lab Clamps & Straps
Ohaus
Airejector, Nickel-Plated Zinc
Mfr # CLN-AIREJ
Zoro # G2113087
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Airejector
- Material Nickel Plated Zinc
- Body Material Nickel-Plated Zinc
- Product Type Air Ejector
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLN-AIREJ
- Zoro # G2113087
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Overall Width | 5 1/2 in |
Overall Length | 11 3/4 ft |
Details
Type - Clamp, Stand, Support | Airejector |
Item - Clamp, Stand, Support | Accessory |
Material | Nickel Plated Zinc |
Body Material | Nickel-Plated Zinc |
Item | Airejector |
Product Type | Air Ejector |
Description
Airejector, Nickel Plated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2200 Spear Tip pH Sensor (PH2200)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- EATON CUTLER-HAMMER Skt Meter 100A Rls Oh Nb (URS101BCH)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLC-03586)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Gas Cylinder Wall Bracket, 14" dia. (CLR-717)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- OHAUS Clamp, Nickel Plated Zinc, 6.42" L (CLM-SWIVL2SZM)
- OHAUS Clamp, Stainless Steel, 8.11" L (CLS-CHAINSL)
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- Ohaus Lab Stands & Supports