Shop All Lab Scales & Balances
Ohaus
Adventurer Precision Balances, Model AX423N
Mfr # OH-30100632
Zoro # G004967283
product price: $4,375.99
/ea
Free Shipping & Returns
$4,375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30100632
- Zoro # G004967283
- Country of Origin China
- Category Lab Scales & Balances
Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.Adventurer balances come with a color touchscreen, an icon-based user interface, and an ergonomic design, making them easy to configure and use.Features such as specialized weighing modes, multiple connectivity options, and AutoCal€šÃ‘¢ provide versatility and flexibility for a variety of applications.Durable construction, large weighing surfaces, a space-saving draftshield design, and full housing in-use cover allow for use in lab, education and industrial environments.Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Totalization/Statistics, Formulation, Density Determination, Display Hold.Metal base, ABS top housing, stainless steel pan, glass draftshield with 2-piece top mounted side doors & sliding top door (1mg models only), illuminated up-front level indicator, weigh below hook, security bracket, calibration lock, full housing in-use cover.Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, up to 9 operating languages.
Display: 4.3'' (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 420 g Readability: 0.001 g Pan Size: 5.1 in (130 mm) Internal Calibration: Automatic Draftshield: Included Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: NTEP Certified Net Weight: 12.8 lb (5.8 kg) Pan Construction: Stainless Steel Stabilization Time: 2 s
Research or further manufacturing use only, not for food or drug use.
Display: 4.3'' (109 mm) Full-color VGA graphic touchscreen with user-controlled brightness Communication: RS232, USB Host, USB Device (included). GLP/GMP data output with real-time clock. Operation: AC adapter (included) Maximum Capacity: 420 g Readability: 0.001 g Pan Size: 5.1 in (130 mm) Internal Calibration: Automatic Draftshield: Included Auxiliary Display Model: Available as an Accessory Battery Life: Not Applicable Dimensions: 13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) In-Use Cover: Included Legal for Trade: NTEP Certified Net Weight: 12.8 lb (5.8 kg) Pan Construction: Stainless Steel Stabilization Time: 2 s
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Test Strip, Free Chlorine, 0to10 PPM, PK25 (2964-G)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- 3B SCIENTIFIC U-Tube Manometer D (1009714)
- OASIS Amber Plastic Dropper Bottle, 2oz, 12 Per Box (2OZ)
- OHAUS Pioneer Precision Balance, Model PX1602 (OH-30430055)
- OHAUS Explorer Semi-Micro, Model EX225/AD (OH-30139514)
- OHAUS STX6201 Scout STX Portable Balance with Touchscreen - 6200 g Capacity (Ohaus-STX6201)
- OHAUS Explorer Precision High Capacity Balance, Model EX12001 (OH-30057099)
- OHAUS Ohaus® Scout® SPX1202 Electronic Portable Balance with LCD Display, 1200g x 0.01g (30253022)
- OHAUS PS121 Portable Pocket Scale - 120 g Capacity (Ohaus-PS121)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- Ohaus Lab Scales & Balances