Shop All Lab Scales & Balances
Ohaus
Adventurer Analytical Balance, AX124/E
Mfr # OH-30100601
Zoro # G004967290
Free Shipping & Returns
$4,397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30100601
- Zoro # G004967290
- Country of Origin China
- Category Lab Scales & Balances
Description
Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a color touchscreen, GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.
Maximum Capacity: 120 g Readability:0.1 mg Pan Size:3.5 in (90 mm) Internal Calibration: Not Applicable Draftshield:IncludedAuxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Communication:RS232 (Included); USB; USB Host Dimensions:13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) Display:Full-Color 4.3 in Touchscreen WQVGA Inuse cover:Included Legal for Trade:Not ApplicableLinearity ±:0.2 mg Minimum Weight (USP, 0.1%, typical):0.2 g Net Weight:11.3 lb (5.1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability, typical:0.1 mg Stabilization Time:3 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Milligram; Carat; Ounce; Ounce Troy; Pound; Pennyweight; Grain; Newton; Momme; Mesghal; Hong Kong Tael; Singapore Tael; Taiwan Tael; Tical; Tola; Baht; CustomWorking Environment:50°F €“ 85°F, 80%RH, non-condensing (10°C €“ 30°C, 80%RH, non-condensing)Shipping Weight: 12 lbs
Shipping Dimensions: 15.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Maximum Capacity: 120 g Readability:0.1 mg Pan Size:3.5 in (90 mm) Internal Calibration: Not Applicable Draftshield:IncludedAuxiliary Display Model:Available as an Accessory Battery Life:Not Applicable Communication:RS232 (Included); USB; USB Host Dimensions:13.39 in x 13.93 in x 9.05 in (340 mm x 354 mm x 230 mm) (HxLxW) Display:Full-Color 4.3 in Touchscreen WQVGA Inuse cover:Included Legal for Trade:Not ApplicableLinearity ±:0.2 mg Minimum Weight (USP, 0.1%, typical):0.2 g Net Weight:11.3 lb (5.1 kg) Pan Construction:Stainless Steel Power:AC Adapter (Included) Repeatability, typical:0.1 mg Stabilization Time:3 s Tare Range:To capacity by subtraction Units of Measurement:Gram; Milligram; Carat; Ounce; Ounce Troy; Pound; Pennyweight; Grain; Newton; Momme; Mesghal; Hong Kong Tael; Singapore Tael; Taiwan Tael; Tical; Tola; Baht; CustomWorking Environment:50°F €“ 85°F, 80%RH, non-condensing (10°C €“ 30°C, 80%RH, non-condensing)Shipping Weight: 12 lbs
Shipping Dimensions: 15.00 x 15.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- CHEMGLASS Round Bottom Flask, 500mL (CG-1522-05)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- OHAUS Explorer Precision High Capacity Balance, Model EX35001 (OH-30057101)
- OHAUS Explorer Semi-Micro, Model EX225/AD (OH-30139514)
- OHAUS PR Series Precision Balance, PR323N/E (OH-30455605)
- OHAUS Explorer Precision, EX6201N/E (OH-30553891)
- OHAUS Explorer Analytical, EX224N (OH-83021334)
- OHAUS PS121 Portable Pocket Scale - 120 g Capacity (Ohaus-PS121)
- OHAUS Ohaus® NV422 Navigator® Portable Balance, 420g x 0.01g, 5.7" Dia. Platform (30456411)
- Ohaus Lab Scales & Balances