Shop All Scale Parts
Ohaus
AC Adapter Plug, ABS Plastic, Includes 4
Mfr # 46001780
Zoro # G2005127
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ohaus Scales and Balances
- Includes (4) Plugs
- Overall Height 2"
- Overall Length 2"
- Overall Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 46001780
- Zoro # G2005127
- Country of Origin China
- Category Scale Parts
Dimensions
Overall Height | 2" |
Overall Length | 2" |
Overall Width | 4" |
Details
For Use With | Ohaus Scales and Balances |
Item | AC Adapter Plug |
Includes | (4) Plugs |
Color | Black |
Material | ABS Plastic |
Finish | Textured |
Description
AC Adapter Plug, Includes (4) Plugs, For Use With Ohaus Scales and Balances
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Cork Bulletin Board 48"x36", Aluminum Frame (UNV43714)
- EVEREST TRADING Everest 1008D-RD 19 in. Basic Duffel Gear Bag (1008D-RD)
- POST-IT Flag, Arrow, Assortd, PK96 (684ARR3)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- OHAUS Pan Support, Valor 3000 (72203366)
- OHAUS AC Adapter, ABS Plastic (46001724)
- OHAUS Handle Weight, 5 lb., 1 Pieces (77492-05)
- ZORO SELECT Power Adapter (MH12R98202G)
- Ohaus Scale Parts