Shop All Bench and Floor Scale Accessories
Ohaus
AC Adapter Plug, ABS Plastic
Mfr # 46001776
Zoro # G3466325
product price: $28.49
/ea
Sold in multiples of 2 for $56.98
$56.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 2 in
- Includes US Plug
- Material ABS Plastic
- Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 46001776
- Zoro # G3466325
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 2 in |
Overall Width | 2 in |
Overall Height | 2 in |
Cord Length | 48 in |
Details
Color | Black |
Item | AC Adapter |
Includes | US Plug |
Material | ABS Plastic |
Finish | Textured |
For Use With | Ohaus Scales and Balances |
Standards | UL Listed |
Compatible Mfg. Model Number | 30428199, 30428202, 30428207, 30467746, 30467747, cx5200p |
Plug Type | Two Prong |
Voltage | 120V AC |
Description
AC Adapter, Compatible Mfg. Model Number 30428199, 30428202, 30428207, 30467746, 30467747, cx5200p, Compatible Grainger Part Number 54YT12, 54YT13, 54YT14, 54YT15, 55AA19, Plug Type Two Prong, Voltage 120V AC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Loose Leaf, Transit, Rite n Rain, PK100 (302)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Yellow (724125)
- REGAL GAMES Regal Slap Jack Children Card Game Multicolored (264)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- OHAUS Calibration Weight, 5g, Stainless Steel (80850120)
- OHAUS Calibration Weight, 2000g, Stainless Steel (80850129)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- OHAUS Weighing Boat Gray, Dia. 3-1/2 In, PK80 (80850086)
- OHAUS Dsply Extnsion Cable, Blk, 4inLx4inWx1inH (30101495)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- Ohaus Bench and Floor Scale Accessories