Shop All Bench and Floor Scales
Ohaus
72"L Display Extension Cable
Mfr # 83021083
Zoro # G6420407
product price: $88.20
/ea
Free Shipping & Returns
$88.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic Coated Wire
- Overall Length 72 in
- Color White
- Includes 6 ft Cable
- For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 83021083
- Zoro # G6420407
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 72 in |
Details
Item | Display Extension Cable |
Material | Plastic Coated Wire |
Color | White |
Includes | 6 ft Cable |
For Use With | Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201 |
Description
Display Extension Cable, Color White, Material Plastic Coated Wire, Overall Length 72 in, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623, EX1103, EX2202, EX4202, EX6202, EX10202, EX6201, EX10201, Includes 6 ft Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES New Sprouts® Classroom Play Food Set in Large Tote (9723)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 60", Kraft, 50/Case (P2060K)
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN760)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- OHAUS Digital Compact Bench Scale 8200g Capacity (SPX8200)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1610-00)
- OHAUS Ohaus® D33XW75C1R6 3000 Washdown I-D33 Stainless Steel Bench Scale (83999818)
- OHAUS In Use Cover, Valor 7000 (30037445)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 16 lb. Cap. (CCT8)
- Ohaus Bench and Floor Scales