Ohaus

4 Block Dry Block Heater, Analog, HB4AL


product price: $1,071.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Versatile Dry Block Heaters are ideal for applications that require temperature stability. All units hold 4 optional interchangeable modular blocks with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice. Designed for flexibility with your applications. The four-block capacity allows you to process multiple samples simultaneously with one device. Ensure temperature accuracy. Digital models include a unique single point calibration feature to match the block heater's display to a known external temperature standard for 3 temperature setpoints. Digital models feature easy to use touchpad controls with independent displays for temperature and time. Robust non-digital models are controlled with dual temperature adjustment knobs.
ControlAnalog Temperature RangeHigh 75°C €“ 150°C; Low Ambient + 5°C €“ 100°C Stability± 2°C Uniformity Within the Block± 0.1°C at 37°C TimerNot ApplicableHeat Up Time23 min Dimensions16.9 in x 3.5 in x 8 in (42.9 cm x 8.9 cm x 20.3 cm) (LxHxW) Net Weight8.4 lb (3.8 kg) Power120V, 2.6A, 50/60HzPower Consumption310 WSafety CertificationTUV Uniformity Across Similar Blocks± 0.2°C at 37°C Working Environment64°F €“ 91°F, 20% €“ 80%RH, non-condensing (18°C €“ 33°C, 20% €“ 80%RH, non-condensing)Shipping Weight: 12 lbs
Research or further manufacturing use only, not for food or drug use.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.