Shop All Greenhouses & Accessories
Ogrow
WALK-IN Portable Lawn and Garden Greenhouse-Hvy Duty Anchors Included
Mfr # OG6868-PE
Zoro # G7022890
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 23.5
- Overall Width 56
- Size 56"L x 56"W x 77"H
- Overall Length 56
- Material Steel; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG6868-PE
- Zoro # G7022890
- UPC # 799430516983
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 56 |
Size | 56"L x 56"W x 77"H |
Overall Length | 56 |
Overall Height | 77 |
Details
Weight | 23.5 |
Material | Steel; Plastic |
Color | Green |
Includes | Full Greenhouse |
Features | Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer!, Capacity wieght per shelf = 75 lb |
Description
If you are a garden hobbyist who would like to enjoy flowers and vegetables year round, the Ogrow 77" Hx56" Wx56" D Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse is perfect for you. Our greenhouses are affordable, lightweight and easy to assemble. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy 123 assembly. Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Double sized to give you even more space to store your plantings.
Sturdy dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty reinforced green PE plastic cover that gives you extra protection against direct sunlight has full length roll up gives you easy access to the Insides where there are sturdy shelves for pots and seed trays. Ogrow Twin Wall Walk-In Greenhouse connects with ties giving you longer lasting durability. Heavy duty Cover construction ensures years of reliable use and won’t fade or crack in sun. Walk-in Design offers enough growing space for large size plants and easy access & ventilation.
New added feature! This portable greenhouse now includes an anchoring system, which will securely anchor the greenhouse to the ground using strong ropes with deep rooting anchors that will guarantee sturdiness even in the worst of weathers!!
The purchase includes clear setup and care instructions. A bright growing season is coming... Ogrow Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse, a gardener's place!
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!. Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse-Heavy Duty Anchors Included!
Sturdy dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty reinforced green PE plastic cover that gives you extra protection against direct sunlight has full length roll up gives you easy access to the Insides where there are sturdy shelves for pots and seed trays. Ogrow Twin Wall Walk-In Greenhouse connects with ties giving you longer lasting durability. Heavy duty Cover construction ensures years of reliable use and won’t fade or crack in sun. Walk-in Design offers enough growing space for large size plants and easy access & ventilation.
New added feature! This portable greenhouse now includes an anchoring system, which will securely anchor the greenhouse to the ground using strong ropes with deep rooting anchors that will guarantee sturdiness even in the worst of weathers!!
The purchase includes clear setup and care instructions. A bright growing season is coming... Ogrow Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse, a gardener's place!
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!. Deluxe WALK-IN 2 Tier 8 Shelf Portable Lawn and Garden Greenhouse-Heavy Duty Anchors Included!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDONS 7441122 Garden Fertilizer - 2.5 Gallon (GO576798)
- STENS Float Valve Kit For Briggs & Stratton / 293962 525-006 (525-006)
- BRIGGS & STRATTON Oil Pan Gasket (820137)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- GARDENCARE Three Tier Greenhouse Plant Growing Shelving Station (GA3283900)
- GARDMAN PREM 4 TIER WOODEN GREENHOUSE (W22 R08898)
- RION Palram - Canopia HG7031 EcoGrow 2 Base Kit - 6 x 6 ft. (HG7031)
- JIFFY Greenhouse Windowsill (J312G)
- EXACO TRADING CO. Adjustable Metal Hooks for Greenhouses, Set of 5 (RIGA Metal Hooks)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- HOKLARTHERM Riga V top shelf (top sheff)
- Ogrow Greenhouses & Accessories