Shop All Greenhouses & Accessories
Ogrow
Walk-in portable Garden Greenhouse w/windows-17" Lx67" Wx83" H
Mfr # OG11767-PE
Zoro # G7023225
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 117"L x 67"W x 83'"H
- Color Green
- Includes Full Greenhouse
- Weight 48.5
- Features Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer, Capacity wieght per shelf = 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG11767-PE
- Zoro # G7023225
- UPC # 708302279994
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 117"L x 67"W x 83'"H |
Overall Width | 67 |
Overall Height | 83 |
Overall Length | 117 |
Details
Color | Green |
Includes | Full Greenhouse |
Weight | 48.5 |
Features | Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer, Capacity wieght per shelf = 75 lb |
Material | Steel; Plastic |
Description
This is the ideal greenhouse to beautify your garden, patio, or backyard. With this greenhouse, you can plant your very own garden surroundings. This roomy greenhouse features the best, most useful configurations because it is long and wide. The actual dimensions are 117" Lx67" Wx83" H. It assembles with special heavy duty high quality plastic connectors, (No hardware needed) which makes assembly really easy! The rust protected sturdy frames will offer plenty of support for pots and trays. The heavy duty reinforced green PE plastic cover gives you extra protection against direct sunlight. This product also features 2 windows on both sides to provide your plants with an increased amount of indirect sunlight. You can have direct access to your plants with the special feature of the wide roll-up cover. This product includes 4 Ropes and 16 anchors that will securely protect your greenhouse against strong winds and bad weather, it also includes "cable ties" to attach the shelves the to frame. The purchase includes clear setup and care instructions. This product is designed well and will ensure you years of reliable use and won’t fade or crack in sun. A bright growing season is coming... Ogrow Very Spacious And Sturdy Walk-in 2 Tier 12 Shelf portable Garden Greenhouse with windows, a gardener's dream!
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!. Very Spacious And Sturdy Walk-in 2 Tier 12 Shelf portable Garden Greenhouse with windows-Measures 117" Lx67" Wx83" H
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!. Very Spacious And Sturdy Walk-in 2 Tier 12 Shelf portable Garden Greenhouse with windows-Measures 117" Lx67" Wx83" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bump & Auto Feed Trimmer Head, Universal LH (B-60109)
- FABRICATION ENTERPRISES CanDo Theraputty Exercise Material- 2 Oz.- Red - Soft (10-0901)
- GREENFIELD Greenfield 669-11-B Slip Ring Anchor - 8 lb. (669-11-B)
- THE OUTDOOR PLUS 3/8 Whistle Free Hose 12 (OPT-245)
- JEWETT CAMERON COMPANIES Spring Gardener Greenhouse Gable 6' x 8' x 7' (IS70608)
- PALRAM Canopia Feria Carport - 13 X 20 Ft. (HG9140)
- PALRAM Canopia Hybrid Lean-To Greenhouse - 4 X 8 Ft. (HG5548)
- GARDENCARE Three Tier Greenhouse Plant Growing Shelving Station (GA3283900)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-S2 Cleanit Outdoor Sink - Large (Mont-S2)
- JEWETT CAMERON COMPANIES Spring Gardener Greenhouse Gable 10'x 20' x 9' (IS71020)
- MADE4MANSIONS Mythos Greenhouse - 6 x 8 ft. - Silver (MA16611)
- Ogrow Greenhouses & Accessories