Shop All Greenhouses & Accessories
Ogrow
WALK-IN 6' x8' Lawn and Garden Greenhouse w/Hvy Duty Alum. Frame
Mfr # OGAL-866A
Zoro # G7022954
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Clear
- Size 6 x 8 FT
- Weight 59.5
- Overall Height 79.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGAL-866A
- Zoro # G7022954
- UPC # 714757405383
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 6 x 8 FT |
Overall Height | 79.13 |
Overall Length | 74.8 |
Overall Width | 99.21 |
Details
Material | Aluminum |
Color | Clear |
Weight | 59.5 |
Features | Rust Resistant, Adjustable roof vent, Interactive Instruction guide, Protective powder coating, Heavy duty materials |
Includes | Full Greenhouse |
Description
This is the ideal greenhouse for a careful gardener, beginner, or hobbyist. Its convenient size has ample space to keep plants with ease while maintaining your desired look. The stable and attractive structure adapts to any setting and can be placed on any flat and level surface whether soil, gravel, concrete or paving slabs. The high quality aluminium frame, premium slide-in panels, and stainless steel nuts and bolts are all designed for strength, stability and endurance, and prevent rusting, tarnishing or fading. The polycarbonate panels are safe and easy to handle, and make your greenhouse shockproof and UV resistant. Every element of this greenhouse has been designed and tested free of any hazardous elements, even by California's standards. The structure maintains an even temperature within the range of -25° to 60°C, providing a protected growing environment with proper insulation from frost. Featuring a sliding door for maximum easy access and additional ventilation and a roof vent to ensure proper air circulation and humidity control; With all these fantastic features, the aluminium walk-in greenhouse will undoubtedly provide an enjoyable and reliable growing experience for all! The greenhouse components come flat packed and require home assembly by at least two confident DIYers. An included interactive instruction manual app for your smartphone or tablet helps to guide you in easy and quick assembly.. WALK-IN 6'x8' Lawn and Garden Greenhouse with Heavy Duty Aluminum Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Sediment Bowl Assembly for Case International - 614421R91 (1703-3650)
- BRIGGS & STRATTON Screw, 1/4-20 x 1.75 (703057)
- STENS Grinding Wheel 700-102 For Efco 5 3/4" X 1/8" X 22Mm Box Of 5 (700-102)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Blue (635752XXJ)
- PHYTOTRONICS Plant Propagation Mats (8600)
- GENESIS Genesis GEN-4PE 4 Tier Portable Rolling Greenhouse with Opaque Cover (GEN-4PE)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- JANNSEN Royal Victorian VI 34 (VI 34)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- GARDMAN PREMIUM TOMATO GROWHOUSE (W22 R08792)
- PALRAM Palram - Canopia HG5504 Hybrid Greenhouse - 6 x 4 ft. - Silver (HG5504)
- Ogrow Greenhouses & Accessories