Shop All Greenhouses & Accessories
Ogrow
Ultra-Deluxe 5 TIER PORTABLE GARDENHOUSE
Mfr # OG2719-5T
Zoro # G7023240
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Overall Length 19
- Weight 13
- Features Compact and portable - easy to move, Full length roll up zipper door for easy access and ventilation, No hardware is needed for assembly,Designed with special heavy duty high quality plastic connectors for easy assembly, 4 Tier, 4 Shelves, Protects your planting
- Size 19"L x 27" W x 79" H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG2719-5T
- Zoro # G7023240
- UPC # 799975258171
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 19 |
Size | 19"L x 27" W x 79" H |
Overall Width | 27 |
Overall Height | 79 |
Details
Material | Steel; Plastic |
Weight | 13 |
Features | Compact and portable - easy to move, Full length roll up zipper door for easy access and ventilation, No hardware is needed for assembly,Designed with special heavy duty high quality plastic connectors for easy assembly, 4 Tier, 4 Shelves, Protects your planting |
Includes | Full Greenhouse |
Color | Green |
Description
Want fresh fruits, veggies, and flowers? Why have them shipped from afar when you can grow them right at your home? Getting a head start on the growing season is always a plus especially with Ogrow greenhouses. Any garden can accommodate this Ogrow 79" H x 27" W x 19" D 5 Tier Greenhouse. This is the ideal greenhouse for the urban gardener, beginner, or hobbyist. It's a convenient size yet has ample space to keep plants with ease. Our greenhouses are affordable, lightweight and easy to assemble. Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Sturdy Dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty green plastic cover that gives you extra protection against direct sunlight has full length roll up to give you easy access to the Insides where there are sturdy shelves for pots and seed trays. Ogrow 5 Tier Greenhouse connects with Hook and Loop connection vs. ties that other greenhouses offer thus giving you easier assembly and long lasting durability. Heavy duty cover construction ensures years of reliable use and won’t fade or crack in sun. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy assembly. The purchase includes clear setup and care instructions. Get growing today and let Ogrow help you bring your green dreams to life!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 4-Foot Firewood Storage Rack, Black (50-124)
- MTD Spindle Assembly with Pulley (918-04865A)
- MAVERICK Maverick BL-01 MultiPurpose Butane Lighter - Stainless (BL-01)
- CHAPIN 2Gal Deck Sprayer 2560 Delux LfT (25020)
- MIRACLE-GRO Bond Manufacturing Green 76.7 in. H X 56.3 in. W Walk-In Greenhouse (63537)
- GARDMAN WOODEN GROWHOUSE DOVE GREY (W22 R70200425)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- MADE4MANSIONS Mythos Greenhouse - 6 x 8 ft. - Silver (MA16611)
- GARDMAN PREMIUM TOMATO GROWHOUSE (W22 R08792)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- PALRAM Canopia Feria Carport - 13 X 20 Ft. (HG9140)
- Ogrow Greenhouses & Accessories