Shop All Greenhouses & Accessories
Ogrow
Ultra-Deluxe 4 TIER PORTABLE BLOOMHOUSE
Mfr # OG2719-4T
Zoro # G7023329
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Steel; Plastic
- Overall Length 19
- Includes Full Greenhouse
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG2719-4T
- Zoro # G7023329
- UPC # 799975258140
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 19 |
Overall Width | 27 |
Overall Height | 62 |
Size | 19"L x 27" W x 62" H |
Details
Color | Clear |
Material | Steel; Plastic |
Includes | Full Greenhouse |
Weight | 10 |
Features | Compact and portable - easy to move, Full length roll up zipper door for easy access and ventilation, No hardware is needed for assembly,Designed with special heavy duty high quality plastic connectors for easy assembly, 4 Tier, 4 Shelves, Protects your planting |
Description
Want fresh fruits, veggies, and flowers? Why have them shipped from afar when you can grow them right at your home? Getting a head start on the growing season is always a plus especially with Ogrow greenhouses. Any garden can accommodate this Ogrow 62" H x 27" W x 19" D 4 Tier Greenhouse. This is the ideal greenhouse for the urban gardener, beginner, or hobbyist. It's a convenient size yet has ample space to keep plants with ease. Our greenhouses are affordable, lightweight and easy to assemble.
Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Sturdy Dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty clear plastic cover with full length roll up gives you easy access to the insides where there are sturdy shelves for pots and seed trays. Ogrow 4 Tier Greenhouse connects with Hook and Loop connection vs. ties that other greenhouses offer thus giving you easier assembly and long lasting durability. Heavy duty cover construction ensures years of reliable use and won’t fade or crack in sun. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy assembly. The purchase includes clear setup and care instructions. Get growing today and let Ogrow help you bring your green dreams to life!
Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Sturdy Dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty clear plastic cover with full length roll up gives you easy access to the insides where there are sturdy shelves for pots and seed trays. Ogrow 4 Tier Greenhouse connects with Hook and Loop connection vs. ties that other greenhouses offer thus giving you easier assembly and long lasting durability. Heavy duty cover construction ensures years of reliable use and won’t fade or crack in sun. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy assembly. The purchase includes clear setup and care instructions. Get growing today and let Ogrow help you bring your green dreams to life!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Air Filter Pre-Cleaner (30-945)
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- MILWAUKEE TOOL Wand Assembly with Hose for M18 SWITCH TANK Sprayer (49-16-2727)
- SOLO Solo Pressure Control Valve (4800182)
- RION Palram - Canopia HG7031 EcoGrow 2 Base Kit - 6 x 6 ft. (HG7031)
- JIFFY Greenhouse Windowsill (J312G)
- HOKLARTHERM Riga V top shelf (top sheff)
- PHYTOTRONICS Plant Propagation Mats (8602)
- JANNSEN VI 46 accessory kit (PP5L)
- RIVERSTONE INDUSTRIES Monticello 8 X 4 Ft. Greenhouse Extension - Black - Premium (Mont-4-BK-Premium)
- GARDENCARE SH3212A-BTP Garden Raised Bed & Cold Frame Greenhouse Cloche (GA2691828)
- Ogrow Greenhouses & Accessories