Shop All Greenhouses & Accessories
Ogrow
PE Greenhouse Repl. Cover-To Fit Frame Size 47.2"Lx23.6"Wx23.6"H
Mfr # OGRC4723-ML
Zoro # G7023085
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23.5
- Includes Greenhouse Cover
- Material Plastic
- Overall Height 23.5
- Size 47"L x 24"W x 24"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ogrow
- MFR # OGRC4723-ML
- Zoro # G7023085
- UPC # 714757405000
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 23.5 |
Overall Height | 23.5 |
Size | 47"L x 24"W x 24"H |
Overall Length | 23.5 |
Details
Includes | Greenhouse Cover |
Material | Plastic |
Weight | 0.95 |
Color | Lilac |
Features | Heavy duty reinforced cover, UV protected cover with zips for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 47.2"L X 23.6"W X 23.6"H |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow PE Cloche Greenhouse or Greenhouse frame size measuring 47.2"Lx23.6"Wx23.6"H. PE Greenhouse Cloche PE Replacement Cover-To Fit Frame Size 47.2"Lx23.6"Wx23.6"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck-21 2 In 1 Sp (787-01876B-5083)
- SMALL BATCH Wild & Strong Powerful Songbird Peanut Wildlife Food 5 lb (14463)
- KOHLER Gasket Carburetor (24 041 53-S)
- MORE BIRDS NECTAR CONCENTRATE CLEAR 32OZ (MB708)
- BOND MANUFACTURING LARGE 4SHELF GREENHOUSE (63537)
- PALRAM Canopia Hybrid Lean-To Greenhouse - 4 X 8 Ft. (HG5548)
- GARDMAN PREM 4 TIER WOODEN GREENHOUSE (W22 R08898)
- GARDMAN PREMIUM TOMATO GROWHOUSE (W22 R08792)
- GARDMAN WOODEN GROWHOUSE DOVE GREY (W22 R70200425)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- GARDENCARE Garden Cold Frame Greenhouse Cloche (GA2691816)
- Ogrow Greenhouses & Accessories