Shop All Greenhouses & Accessories
Ogrow
Ogrow Easy-To-Assemble 39” x 24” Aluminum Cold Frame Greenhouse
Mfr # OGAL-CF24
Zoro # G7022577
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 4.5
- Material Aluminum
- Overall Height 17
- Overall Width 23.5
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGAL-CF24
- Zoro # G7022577
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Height | 17 |
Overall Width | 23.5 |
Overall Length | 39 |
Size | 24" |
Details
Weight | 4.5 |
Material | Aluminum |
Color | Clear |
Includes | Full Greenhouse |
Features | Weather resistant with 8mm polycarbonate double skin panes, Perfect For The Backyard Garden, Designed to help protect against cold weather, insects, small animals and bad winds or hail, Lightweight Aluminum Frame, Protects your planting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tube Nozzle Vac (731-1524)
- CAMCO Y Shutoff Valve Metal (20113)
- AGRI-FAB Poly Dump Cart 12 cu. ft. Capacity (45-0552)
- UNITED MARKETING Subzero 32 in. Ice Chisel Snowbrush (13024)
- PALRAM Palram - Canopia HG6008 Snap and Grow Greenhouse - 6 x 8 ft. (HG6008)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- VERANDA 5 Tier Heavy-Duty Growhouse (VE83575)
- HOKLARTHERM Window Auto Opener (Riga Auto Opener)
- RION Palram - Canopia Grand Gardener 2 Greenhouse - 8 X 12 Ft. - Clear (HG7212C)
- JANNSEN VI 46 polycarbonate greenhouse (VI 46 Poly)
- JANNSEN VI 46 accessory kit (PP5L)
- Ogrow Greenhouses & Accessories