Shop All Greenhouses & Accessories
Ogrow
Ogrow Easy-To-Assemble 39" Square Aluminum Cold Frame Greenhouse
Mfr # OGAL-CF40
Zoro # G7022470
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 6
- Overall Length 39
- Overall Height 19
- Overall Width 39
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGAL-CF40
- Zoro # G7022470
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 39 |
Overall Height | 19 |
Overall Width | 39 |
Size | 39" |
Details
Weight | 6 |
Material | Aluminum |
Color | Clear |
Includes | Full Greenhouse |
Features | Weather resistant with 8mm polycarbonate double skin panes, Perfect For The Backyard Garden, Designed to help protect against cold weather, insects, small animals and bad winds or hail, Lightweight Aluminum Frame, Protects your planting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAURITZON 7 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-0810)
- OHIO FLAME 36 In. Fire Pit Lid, Natural Steel (OF36FL)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Blue Shadow (CBSBN54183)
- GOODYEAR Goodyear Rubber "BBQ Under Grill Mat" - 5mm x 48" x 36" (03-278-4836)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- PALRAM Palram - Canopia HG5504 Hybrid Greenhouse - 6 x 4 ft. - Silver (HG5504)
- JANNSEN Royal Victorian VI 34 (VI 34)
- CURTILAGE RSI Single Stage Thermostat for Electric Ventilation System (CU3736153)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK (801799)
- MADE4MANSIONS Mythos Greenhouse - 6 x 8 ft. - Silver (MA16611)
- CERRAR General Purpose Greenhouse and Small Building Exhaust Fan System (CE3736154)
- Ogrow Greenhouses & Accessories