Shop All Greenhouses & Accessories
Ogrow
Ogrow 39” Square Raised Garden Bed Wicker Design
Mfr # OGGB-39OP
Zoro # G7022428
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Overall Width 39
- Material Polypropylene
- Weight 7.5
- Overall Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGGB-39OP
- Zoro # G7022428
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 39 |
Overall Height | 13 |
Overall Length | 39 |
Size | 39" |
Details
Color | Clear |
Material | Polypropylene |
Weight | 7.5 |
Includes | Full Greenhouse |
Features | Easy to assemble, 10.5 Square Ft of Growth, Rattan Wicker Design, Weather Resistant, Protects your planting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND FARRIER Left Hand Narrow Blade Hoof Knife (DI307754)
- ARNOLD Maxi Edge Commercial Grade .095 in. D X 819 ft. L Trimmer Line (WLM-395)
- DONALDSON P562481, BREATHER (P562481)
- A.R. NORTH AMERICA Kit Water Seal XWF-M, T, L (AR42708)
- GARDENCARE Garden Cold Frame Greenhouse Cloche (GA2691816)
- RION Palram - Canopia Sun Lounge 2 - 8 X 8 Ft. (HG7608)
- JANNSEN VI 46 accessory kit (PP5L)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- EXACO TRADING CO. Royal Victorian Greenhouse, 15'L x 10' 2"W x 9'H (VI 34)
- GARDMAN PREM WALKIN GREENHOUSE 2 SHELF (W22 R08768)
- PHYTOTRONICS Plant Propagation Mats (8602)
- Ogrow Greenhouses & Accessories