Shop All Greenhouses & Accessories
Ogrow
HEXAGONAL Greenhouse Rep. Cover-To Fit Frame Size 20.1"Wx20.1"Dx76.8"H
Mfr # OGRCHX20-4TL
Zoro # G7023030
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Greenhouse Cover
- Overall Width 77
- Size 20.1"L x 20.1"W x 76.8"H
- Material Plastic
- Weight 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRCHX20-4TL
- Zoro # G7023030
- UPC # 714757405031
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 77 |
Size | 20.1"L x 20.1"W x 76.8"H |
Overall Height | 20 |
Overall Length | 77 |
Details
Includes | Greenhouse Cover |
Material | Plastic |
Weight | 2.15 |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 27"L x 27"W x 79"H |
Color | Lilac |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 4 TIER HEXAGONAL Greenhouse or Greenhouse frame size measuring 20.1"Wx20.1"Dx76.8"H. 4 TIER HEXAGONAL Greenhouse Replacement Cover-To Fit Frame Size 20.1"Wx20.1"Dx76.8"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-16X20)
- KOHLER Knob Cover (25 341 04-S)
- FASTENERS UNLIMITED Fasteners Unlimited 89-237R Command Electronics Rounded Corner Clearance Light-Red Replacement Lens (89-237R)
- A & I PRODUCTS Saw Pruner Kit - Notch Nobasu - 4 Section Telescoping Aluminum 20' 0" x0" x0" (A-B1AB437342)
- PHYTOTRONICS Plant Propagation Mats (8600)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- GARDENISED Green Outdoor Portable Garden Plant Walk-In Greenhouse and Garden Hot House Waterproof (QI004526)
- RION Palram - Canopia Sun Lounge 2 - 8 X 8 Ft. (HG7608)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- EXACO TRADING CO. 2 Door Extension Kits for RIGA XL Greenhouses (RIGA XL Door Ext)
- GENESIS Genesis GEN-572-PE 61 x 28 x 79 in. Portable Walk In Greenhouse with Heavy Duty Opaqua Cover (GEN-572-PE)
- Ogrow Greenhouses & Accessories