Shop All Greenhouses & Accessories
Ogrow
Greenhouse w/Ventilation Windows And Steel Frame-15' x6' x6' -Green
Mfr # OG17778-PEG
Zoro # G7022988
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Size 180"L x 72"W x 72"H
- Color Green
- Overall Width 72
- Weight 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG17778-PEG
- Zoro # G7022988
- UPC # 714757399101
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 180"L x 72"W x 72"H |
Overall Width | 72 |
Overall Height | 72 |
Overall Length | 180 |
Details
Material | Steel; Plastic |
Color | Green |
Weight | 36 |
Features | Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer, Door on each end |
Includes | Full Greenhouse |
Description
This spacious walk-in tunnel greenhouse is the perfect solution for the real gardener out there who wants to grow the garden all seasons of the year. Featuring a durable mesh PVC cover which protects from direct sunlight, is waterproof and UV resistant; and a sturdy powder coated steel tube frame. This product also features 2 ventilated windows on each side to provide your plants with indirect sunlight and terrific flow-through ventilation. It has a wide roll-up cover at each end for quick and easy walk-in access, additional ventilation, and moisture control. With doors at each end, you can even line up more than one for extended greenhouse gardening. It is designed with push button connectors for easy assembly of the base frame, and includes all necessary hardware to build up the full structure. The super-strong anchor kit included with this purchase will help keep your greenhouse firm against the wind. Includes a set of 4 plastic anchors combined with guy ropes to anchor the corners, as well as 16 metal anchors for anchoring along the perimeter. With all these fantastic features, it will undoubtedly protect your plants from too much heat or cold, shield plants from dust and gale, and help to keep pests out! . Two Door Walk-In Tunnel Greenhouse With Ventilation Windows And Steel Frame-15'x6'x6'-Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&R LOTION Insect Repellent, 4 oz., PK24 (IBR-4)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1220-A-X)
- ZORO SELECT Left Hand Single Shank Body Nozzle (3JEY8)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- PLANTATION PRODUCTS Plantation Products 227374 Self Water Greenhouse - 14 Count (227374)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- GARDENCARE Three Tier Greenhouse Plant Growing Shelving Station (GA3283900)
- CERRAR General Purpose Greenhouse and Small Building Exhaust Fan System (CE3736154)
- GENESIS Genesis GEN-4PE 4 Tier Portable Rolling Greenhouse with Opaque Cover (GEN-4PE)
- Ogrow Greenhouses & Accessories