Shop All Greenhouses & Accessories
Ogrow
Greenhouse Repl. Cover-To Fit Frame Size 28.7"Wx56.2"Dx76.8"H
Mfr # OGRC6834-SL
Zoro # G7022979
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 77
- Features Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 28.7"W X 56.2"D X 76.8"H
- Weight 2.2
- Color Lilac
- Includes Greenhouse Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC6834-SL
- Zoro # G7022979
- UPC # 714757405017
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 77 |
Size | 29"L x 56"W x 77"H |
Overall Height | 28.5 |
Overall Width | 56.5 |
Details
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 28.7"W X 56.2"D X 76.8"H |
Weight | 2.2 |
Color | Lilac |
Includes | Greenhouse Cover |
Material | Plastic |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 3 Tier 6 Shelf Greenhouse or Greenhouse frame size measuring 28.7"Wx56.2"Dx76.8"H. 3 Tier 6 Shelf Greenhouse Replacement Cover-To Fit Frame Size 28.7"Wx56.2"Dx76.8"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX 40V PowerShare 12" Cordless Chainsaw Kit, Automatic Tensioning (WG381)
- HENGS INDUSTRIES Use To Seal Narrow Seams, Butyl Rubber Sealant, White, 10 Ounce Tube (95502-C)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/GRN)
- ILC Replacement For EZGO CUSHMAN TEXTRON 696115 (696115)
- GARDENCARE Folding Aluminum Cold Frame Greenhouse (GA146606)
- GARDMAN PREM WALKIN GREENHOUSE 2 SHELF (W22 R08768)
- CLAUSTRO Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (CL3234967)
- JANNSEN Royal Victorian VI 34 (VI 34)
- GARDENCARE Three Tier Greenhouse Plant Growing Shelving Station (GA3283900)
- HOKLARTHERM Riga V top shelf (top sheff)
- PALRAM Palram - Canopia HG5010 Mythos Greenhouse - 6 x 10 ft. - Silver (HG5010)
- Ogrow Greenhouses & Accessories