Shop All Greenhouses & Accessories
Ogrow
Greenhouse Repl. Cover- To Fit Frame Size 15' x6' x6' -White
Mfr # OGRC17778-PEW
Zoro # G7023119
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Heavy duty reinforced cover, 2 extra-wide zippered roll-up doors, Complete with Hook and Loop connection for greater stability, Color: White, To Fit Frame Size 180"L x 72"W x 72"H
- Overall Width 72
- Weight 9
- Overall Length 180
- Overall Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC17778-PEW
- Zoro # G7023119
- UPC # 714757401057
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 72 |
Overall Length | 180 |
Overall Height | 72 |
Size | 180"L x 72"W x 72"H |
Details
Features | Heavy duty reinforced cover, 2 extra-wide zippered roll-up doors, Complete with Hook and Loop connection for greater stability, Color: White, To Fit Frame Size 180"L x 72"W x 72"H |
Weight | 9 |
Color | White |
Material | Plastic |
Includes | Greenhouse Cover |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow Two Door Walk-In Tunnel Greenhouse, or Greenhouse frame size measuring 15’x6’x6’. Two Door Walk-In Tunnel Greenhouse Replacement Cover- To Fit Frame Size 15'x6'x6'-White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 2-Person Dome Tent, Rain Fly, Carry Bag, Easy Set Up for Camping, Backpacking, Hiking (Orange) (814178LRC)
- AMERISCAPE 2CUFT RED Cedar Mulch (92200)
- ARNOLD Maxi Edge Commercial Grade .095 in. D X 819 ft. L Trimmer Line (WLM-395)
- PERKY-PET Feeder Hb Pinchwaist8Oz (403CP)
- RION Palram - Canopia Sun Lounge 2 - 8 X 8 Ft. (HG7608)
- JIFFY Greenhouse Windowsill (J312G)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- GARDENCARE Three Tier Greenhouse Plant Growing Shelving Station (GA3283900)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- PLANTATION PRODUCTS Plantation Products 227374 Self Water Greenhouse - 14 Count (227374)
- Ogrow Greenhouses & Accessories