Shop All Greenhouses & Accessories
Ogrow
Greenhouse Repl. Cover-To Fit Frame Size 15' x6' x6' -Green
Mfr # OGRC17778-PEG
Zoro # G7022866
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Features Heavy duty reinforced cover, 2 extra-wide zippered roll-up doors, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 180"L x 72"W x 72"H
- Overall Length 180
- Size 180"L x 72"W x 72"H
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC17778-PEG
- Zoro # G7022866
- UPC # 714757401040
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 180 |
Size | 180"L x 72"W x 72"H |
Overall Height | 72 |
Overall Width | 72 |
Details
Color | Green |
Features | Heavy duty reinforced cover, 2 extra-wide zippered roll-up doors, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 180"L x 72"W x 72"H |
Material | Plastic |
Weight | 9 |
Includes | Greenhouse Cover |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow Two Door Walk-In Tunnel Greenhouse, or Greenhouse frame size measuring 15’x6’x6’. Two Door Walk-In Tunnel Greenhouse Replacement Cover-To Fit Frame Size 15'x6'x6'-Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Filter Shop Pack 120-513 For Kohler 12 050 01-S (120-513)
- TORO Blower Elect 160Mph (51585)
- MUTUAL INDUSTRIES Tree Watering Bags (Pack of 2) (14700-00002-0000)
- CLASSIC ACCESSORIES Veranda Large Tall Round Patio /Chair Set Cover, 96"x96" (55-781-041501-00)
- JANNSEN Royal Victorian VI 34 twin-wall polycarbonate (VI 34 Poly)
- JEWETT CAMERON COMPANIES Spring Gardener Greenhouse Gable 8' x 10' x 7' (IS70810)
- CLAUSTRO Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (CL3234967)
- JIFFY Greenhouse Windowsill (J312G)
- GENESIS Genesis GEN-572-PE 61 x 28 x 79 in. Portable Walk In Greenhouse with Heavy Duty Opaqua Cover (GEN-572-PE)
- GARDMAN GREENHOUSE MINI 4 TIER XWIDE (W22 7600)
- PHYTOTRONICS Plant Propagation Mats (8602)
- Ogrow Greenhouses & Accessories