Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 77" H x 56" W x 56" D
Mfr # OGRC6868-PE
Zoro # G7022960
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 77" H x 56" W x 56" D
- Material Plastic
- Size 56"L x 56"W x 77"H
- Overall Length 77
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC6868-PE
- Zoro # G7022960
- UPC # 708302280013
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 56"L x 56"W x 77"H |
Overall Length | 77 |
Overall Height | 56 |
Overall Width | 56 |
Details
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 77" H x 56" W x 56" D |
Material | Plastic |
Color | Green |
Weight | 3.65 |
Includes | Greenhouse Cover |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 77" H x 56" W x 56" D. 2 Tier 8 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 77" H x 56" W x 56" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE Flexible Vinyl Trim - " Opening x "W x 25'L - White (V30-1008W25-1)
- US HARDWARE LOCK DOOR RV W/LEV2-3/8"" (RV-112B)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3050-X)
- HUSQVARNA Blade, 22 Plus (532420463)
- JEWETT CAMERON COMPANIES Spring Gardener Greenhouse Gable 10'x 20' x 9' (IS71020)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- PHYTOTRONICS Plant Propagation Mats (8604)
- GARDMAN PREM 4 TIER WOODEN GREENHOUSE (W22 R08898)
- CERRAR General Purpose Greenhouse and Small Building Exhaust Fan System (CE3736154)
- GARDMAN POLYTUNNEL WITH COVER& WINDOWS (W22 7624)
- PALRAM Palram - Canopia HG5506G-1B Hybrid Greenhouse - 6 x 6 ft. - Green (HG5506G-1B)
- Ogrow Greenhouses & Accessories