Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 49.2"W X 98.4"D X 74.8"H
Mfr # OGRC4998-2T12L
Zoro # G7023286
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 98"L x 49"W x 75"H
- Overall Width 49
- Includes Greenhouse Cover
- Material Plastic
- Overall Length 98.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ogrow
- MFR # OGRC4998-2T12L
- Zoro # G7023286
- UPC # 714757405055
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 98"L x 49"W x 75"H |
Overall Width | 49 |
Overall Length | 98.5 |
Overall Height | 75 |
Details
Includes | Greenhouse Cover |
Material | Plastic |
Weight | 4.6 |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 49.2"W X 98.4"D X 74.8"H |
Color | Lilac |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 49.2"W X 98.4"D X 74.8"H. 2 Tier 12 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 49.2"W X 98.4"D X 74.8"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat II 6.5" x1.6" x1.6" (A-LP011)
- ADAMSBUILT FISHING Adamsbuilt TW4FRCP-GRN Tailwater Fly Rod Case With Pouch - 4 Piece (TW4FRCP-GRN)
- ZORO SELECT Quick Connect Nozzle, Male, Size 3.0, PK5 (1MDF6)
- FISKARS Pruner Anvil Pwr Lever (391101-1004)
- PALRAM Palram - Canopia HG5008 Mythos Greenhouse - 6 x 8 ft. - Silver (HG5008)
- PHYTOTRONICS Plant Propagation Mats (8604)
- CLEARSPAN Clear View Greenhouse Kit 20'W x 10'7"H x 48'L - Natural Gas (106188SN)
- EXACO TRADING CO. Adjustable Metal Hooks for Greenhouses, Set of 5 (RIGA Metal Hooks)
- HOKLARTHERM Riga V top shelf (top sheff)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-S2 Cleanit Outdoor Sink - Large (Mont-S2)
- GARDENCARE Pop-Up Greenhouse Protects Shrubs Small (GA20271)
- Ogrow Greenhouses & Accessories