Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 49.2"W X 98.4"D X 74.8"H
Mfr # OGRC4998-2T12
Zoro # G7022884
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Overall Length 98.5
- Features Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 49.2"W X 98.4"D X 74.8"H
- Overall Width 49
- Size 98"L x 49"W x 75"H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC4998-2T12
- Zoro # G7022884
- UPC # 799430520966
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Length | 98.5 |
Overall Width | 49 |
Size | 98"L x 49"W x 75"H |
Overall Height | 75 |
Details
Color | Green |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 49.2"W X 98.4"D X 74.8"H |
Weight | 4.6 |
Material | Plastic |
Includes | Greenhouse Cover |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 49.2"W X 98.4"D X 74.8"H. 2 Tier 12 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 49.2"W X 98.4"D X 74.8"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Samlex MRBF-300 Replacement Fuse - 300 Amp (MRBF-300)
- OREGON Mower Blade (396-810)
- ILC Replacement for Ezgo / Cushman / Textron 4192281 (4192281 EZGO / CUSHMAN / TEXTRON)
- KOHLER Wire Harness Kit (32 755 52-S)
- GRILLGEAR Monticello 16 Ft. Automatic Greenhouse Watering System (GR874638)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- POLY-TEX Palram - Canopia Nature 6' x 8' Greenhouse, Green Frame, Twin-Wall (HG5008G-1B)
- CLAUSTRO Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (CL3234967)
- PHYTOTRONICS Plant Propagation Mats (8527)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- JANNSEN VI 46 accessory kit (PP5L)
- Ogrow Greenhouses & Accessories