Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 49.2"W X 74"D X 74.8"H
Mfr # OGRC4979-2T8L
Zoro # G7023049
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 75
- Features Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 49.2"W X 74"D X 74.8"H
- Material Plastic
- Color Lilac
- Overall Width 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC4979-2T8L
- Zoro # G7023049
- UPC # 714757405048
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Height | 75 |
Overall Width | 49 |
Size | 74"L x 49"W x 75"H |
Overall Length | 74 |
Details
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 49.2"W X 74"D X 74.8"H |
Material | Plastic |
Color | Lilac |
Weight | 3.4 |
Includes | Greenhouse Cover |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 8 Shelf Greenhouse or Greenhouse frame size measuring 49.2"W X 74"D X 74.8"H. 2 Tier 8 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 49.2"W X 74"D X 74.8"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Zip Ties For 175 lb. Tensile Strength, 24" Length x 3/8" Width; (3014-5222)
- ZORO SELECT Water Hose, Kink Free, 50 ft. (SN7958050)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, 3-In-1, Single Lever Height Adjustment (LSSG-H1)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- CURTILAGE RSI 18inch Louver Wall Mounted Window with solar powered opener (CU3194159)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- JANNSEN VI 46 accessory kit (PP5L)
- PALRAM Canopia Feria Carport - 13 X 20 Ft. (HG9140)
- EXACO TRADING CO. Adjustable Metal Hooks for Greenhouses, Set of 5 (RIGA Metal Hooks)
- PALRAM Palram - Canopia HG5008 Mythos Greenhouse - 6 x 8 ft. - Silver (HG5008)
- PLANTATION PRODUCTS Peat Pellet Tomato Greenhouse - 16 Count (PL571667)
- Ogrow Greenhouses & Accessories