Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 49.2"W X 74"D X 74.8"H
Mfr # OGRC4979-2T8
Zoro # G7023234
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 49.2"W X 74"D X 74.8"H
- Size 74"L x 49"W x 75"H
- Overall Length 74
- Includes Greenhouse Cover
- Weight 3.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC4979-2T8
- Zoro # G7023234
- UPC # 799430520959
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 74"L x 49"W x 75"H |
Overall Length | 74 |
Overall Width | 49 |
Overall Height | 75 |
Details
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 49.2"W X 74"D X 74.8"H |
Includes | Greenhouse Cover |
Weight | 3.4 |
Color | Green |
Material | Plastic |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 8 Shelf Greenhouse or Greenhouse frame size measuring 49.2"W X 74"D X 74.8"H. 2 Tier 8 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 49.2"W X 74"D X 74.8"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Madrona RainProof BBQ Grill Cover, 58" (55-725-016601-RT)
- KOHLER Seal Governor Cross Shaft (28 032 09-S)
- SWISHER Spring-Bucket latch (2736)
- BEST FRIENDS GrazeMore Grazing Muzzle MINI (4322-M)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- GARDMAN POLYTUNNEL WITH COVER& WINDOWS (W22 7624)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- PALRAM Canopia 6 x 8 in. - Canopia Hybrid Greenhouse Green (HG5508G-1B)
- GARDMAN PREM WALKIN GREENHOUSE 2 SHELF (W22 R08768)
- GARDENCARE SH3212A-BTP Garden Raised Bed & Cold Frame Greenhouse Cloche (GA2691828)
- Ogrow Greenhouses & Accessories