Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 19.3"Wx27.2"Dx78.7"H
Mfr # OGRC2719-5TL
Zoro # G7023207
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Greenhouse Cover
- Overall Width 78.5
- Features Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 19.3"W X 27.2"D X 78.7"H
- Overall Height 19.5
- Color Lilac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC2719-5TL
- Zoro # G7023207
- UPC # 714757404997
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 78.5 |
Overall Height | 19.5 |
Size | 19" L x 27"W x 79"H |
Overall Length | 78.5 |
Details
Includes | Greenhouse Cover |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, To Fit Frame Size 19.3"W X 27.2"D X 78.7"H |
Color | Lilac |
Weight | 1.65 |
Material | Plastic |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 5 TIER Greenhouse or Greenhouse frame size measuring 19.3"Wx27.2"Dx78.7"H. 5 TIER Greenhouse PE Replacement Cover-To Fit Frame Size 19.3"Wx27.2"Dx78.7"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES MIRACLE URINE ELIMINATR DOG 32OZ (P-98368)
- SODASTREAM White 1 L Carbonator Bottle , 2PK (1741261010)
- LITTLE GIANT Feed Scoop Plstc Blu 3Qt (150415)
- RESCUE Attractant Why Trap (WHYTA-DB6)
- JANNSEN Royal Victorian VI 34 twin-wall polycarbonate (VI 34 Poly)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-12-WS 12 Ft. Automatic Greenhouse Watering System (Mont-12-WS)
- PHYTOTRONICS Plant Propagation Mats (8602)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- CURTILAGE RSI 18inch Louver Wall Mounted Window with solar powered opener (CU3194159)
- MADE4MANSIONS Mythos Greenhouse - 6 x 8 ft. - Silver (MA16611)
- Ogrow Greenhouses & Accessories