Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 19.3"Wx27.2"Dx78.7"H
Mfr # OGRC2719-5T
Zoro # G7023198
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 19.5
- Overall Length 78.5
- Includes Greenhouse Cover
- Overall Width 78.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC2719-5T
- Zoro # G7023198
- UPC # 799430520904
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Height | 19.5 |
Overall Length | 78.5 |
Overall Width | 78.5 |
Size | 19" L x 27"W x 79"H |
Details
Material | Plastic |
Includes | Greenhouse Cover |
Color | Clear |
Weight | 1.65 |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Clear, To Fit Frame Size 19.3"W X 27.2"D X 78.7"H |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 5 TIER Greenhouse or Greenhouse frame size measuring 19.3"Wx27.2"Dx78.7"H. 5 TIER Greenhouse PE Replacement Cover-To Fit Frame Size 19.3"Wx27.2"Dx78.7"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handlebar Right (1764923010)
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Gnats/Mosquitoes/Ticks 6 oz (21845)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3040-X-A)
- TROY-BILT Tiller, Counter Rotating Tine, 208cc, 16" (SUPER BRONCO)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- GRILLGEAR Monticello 16 Ft. Automatic Greenhouse Watering System (GR874638)
- PALRAM Palram - Canopia HG5812 Essence Greenhouse - 8 x 12 ft. (HG5812)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- JANNSEN VI 46 accessory kit (PP5L)
- CURTILAGE RSI Single Stage Thermostat for Electric Ventilation System (CU3736153)
- Ogrow Greenhouses & Accessories