Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 117" L x 67" W x 83" H
Mfr # OGRC11767-PEL
Zoro # G7022927
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Lilac
- Weight 7.15
- Size 117"L x 67"W x 83'"H
- Includes Greenhouse Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC11767-PEL
- Zoro # G7022927
- UPC # 714757405062
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Size | 117"L x 67"W x 83'"H |
Overall Height | 83 |
Overall Length | 117 |
Overall Width | 67 |
Details
Material | Plastic |
Color | Lilac |
Weight | 7.15 |
Includes | Greenhouse Cover |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Lilac, "To Fit Frame Size 117" L x 67" W x 83" H" |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 117" L x 67" W x 83" H. 2 Tier 12 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 117" L x 67" W x 83" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAGE-ALL SQUIRREL Kage-All, Squirrel Live Animal Trap (151-0-006)
- DAIDO OFFSET LINK#60 PK3 (THL60-3PK)
- COUNTRY PRIDE BIRD FOOD WILD 40 LB (11350)
- THERMOS Intak by Thermos Hydration Bottle with Meter, 24 oz, Blue, Polyester (HP4100TLTRI6)
- RION Palram - Canopia Sun Lounge 2 - 8 X 8 Ft. (HG7608)
- NATURE SPRING 4-Tier Greenhouse, Outdoor Gardening House with Zippered and Metal Shelves for Vegetables/Flowers (159305GUD)
- GARDENCARE Garden Cold Frame Greenhouse Cloche (GA2691816)
- PALRAM Palram - Canopia HG5504G Hybrid Greenhouse - 6 x 4 ft. - Green (HG5504G)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- EXACO TRADING CO. Royal Victorian Greenhouse, 15'L x 10' 2"W x 9'H (VI 34)
- PALRAM Palram - Canopia HG6012 Snap and Grow Greenhouse - 6 x 12 ft. (HG6012)
- Ogrow Greenhouses & Accessories