Shop All Greenhouses & Accessories
Ogrow
Greenhouse PE Repl. Cover-To Fit Frame Size 117" L x 67" W x 83" H
Mfr # OGRC11767-PE
Zoro # G7023216
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 67
- Overall Height 83
- Color Green
- Material Plastic
- Weight 7.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OGRC11767-PE
- Zoro # G7023216
- UPC # 708302280068
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 67 |
Overall Height | 83 |
Size | 117"L x 67"W x 83'"H |
Overall Length | 117 |
Details
Color | Green |
Material | Plastic |
Weight | 7.15 |
Includes | Greenhouse Cover |
Features | Heavy duty reinforced cover, Full length roll up zipper door for easy access and ventilation, Complete with Hook and Loop connection for greater stability, Color: Green, To Fit Frame Size 117" L x 67" W x 83" H |
Description
Don't let the damage of your greenhouse cover mean that you have to buy a whole new greenhouse. Ogrow Heavy duty reinforced green polyethylene replacement cover will enable you to continue your plantings in no time! UV protected cover with zips for easy access and ventilation. Complete with Hook and Loop connection for greater stability when attached to wall. Fits Ogrow 2 Tier 12 Shelf Greenhouse or Greenhouse frame size measuring 117" L x 67" W x 83" H. 2 Tier 12 Shelf Greenhouse PE Replacement Cover-To Fit Frame Size 117" L x 67" W x 83" H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Solenoid 435-097 For Murray 7701100Ma (435-097)
- FOAMPRO 2 in. Finest Edger Trimmer Refill, 2PK (183)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 93.13" H, Olefin Fabric, Frost Blue (194061036129)
- SNOW JOE Calcium Chloride Blend Ice Melt Blend, 40Lbs, Works to -15-Fahrenheit (MELT40ESB)
- MIRACLE-GRO Bond Manufacturing Green 76.7 in. H X 56.3 in. W Walk-In Greenhouse (63537)
- GENESIS Genesis GEN-572-PE 61 x 28 x 79 in. Portable Walk In Greenhouse with Heavy Duty Opaqua Cover (GEN-572-PE)
- PALRAM Palram - Canopia HG5506G-1B Hybrid Greenhouse - 6 x 6 ft. - Green (HG5506G-1B)
- RION Palram - Canopia Sun Room 2 - 6 X 8 Ft. (HG7508)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- PHYTOTRONICS Plant Propagation Mats (8600)
- GRILLGEAR Monticello 16 Ft. Automatic Greenhouse Watering System (GR874638)
- Ogrow Greenhouses & Accessories