Shop All Greenhouses & Accessories
Ogrow
Extra Large Heavy Duty WALK-IN Portable Lawn and Garden Greenhouse
Mfr # OG4998-2T12
Zoro # G7023137
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel; Plastic
- Overall Width 49
- Overall Length 98
- Overall Height 75
- Features Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer!, Capacity wieght per shelf = 75 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG4998-2T12
- Zoro # G7023137
- UPC # 799430519359
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 49 |
Overall Length | 98 |
Overall Height | 75 |
Size | 98"L x 49"W x 75"H |
Details
Material | Steel; Plastic |
Features | Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer!, Capacity wieght per shelf = 75 lb |
Color | Green |
Weight | 32 |
Includes | Full Greenhouse |
Description
If you are a garden hobbyist who would like to enjoy flowers and vegetables year round, the Ogrow 75" H x 49" W x 98" D Extra Large Heavy Duty WALK-IN 2 Tier 12 Shelf Portable Lawn and Garden Greenhouse is perfect for you. Our greenhouses are affordable, lightweight and easy to assemble. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy 123 assembly. Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Double sized to give you even more space to store your plantings. Sturdy dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty reinforced green PE plastic cover that gives you extra protection against direct sunlight has full length roll up gives you easy access to the Insides where there are sturdy shelves for pots and seed trays. Ogrow Twin Wall Walk-In Greenhouse connects with ties giving you longer lasting durability. Heavy duty Cover construction ensures years of reliable use and won’t fade or crack in sun. Walk-in Design offers enough growing space for large size plants and easy access & ventilation. The purchase includes clear setup and care instructions. A bright growing season is coming... Ogrow Deluxe WALK-IN 2 Tier 12 Shelf Portable Lawn and Garden Greenhouse, a gardener's place!
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!. Extra Large Heavy Duty WALK-IN 2 Tier 12 Shelf Portable Lawn and Garden Greenhouse
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!. Extra Large Heavy Duty WALK-IN 2 Tier 12 Shelf Portable Lawn and Garden Greenhouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, K095 Bar Mnt, 20" (200RNDK095)
- BLUE SEA SYSTEMS Blue Sea Systems 4150-BSS WeatherDeck SPST/On-Off Toggle Switch (4150-BSS)
- LOGO BRANDS K.C. Royals Quad Chair (514-13Q)
- AFTERMARKET Drive Belt Fits Woods Mower RM660 RD7200 9180RD Frontier GM1072R (18879)
- PLANTATION PRODUCTS Peat Pellet Tomato Greenhouse - 16 Count (PL571667)
- GARDMAN PREM WALKIN GREENHOUSE 2 SHELF (W22 R08768)
- CLAUSTRO Walk-in Greenhouse Indoor Outdoor with 8 Sturdy Shelves (CL3234967)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- SHELTERLOGIC Organic Growers Greenhouse 6x8x6.5 ft (70699)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-S2 Cleanit Outdoor Sink - Large (Mont-S2)
- Ogrow Greenhouses & Accessories