Shop All Greenhouses & Accessories
Ogrow
Deluxe WALK-IN 3 Tier 6 Shelf Portable GREENHOUSE
Mfr # OG6834-S
Zoro # G7023268
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 77
- Weight 13
- Includes Full Greenhouse
- Features Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer!, Capacity wieght per shelf = 75 lb
- Overall Length 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ogrow
- MFR # OG6834-S
- Zoro # G7023268
- UPC # 799975258195
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Height | 77 |
Overall Length | 29 |
Overall Width | 56 |
Size | 29"L x 56"W x 77"H |
Details
Weight | 13 |
Includes | Full Greenhouse |
Features | Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware needed for assembly, Make your growing season longer!, Capacity wieght per shelf = 75 lb |
Color | Clear |
Material | Steel; Plastic |
Description
If you are a garden hobbyist who would like to enjoy flowers and vegetables year round, the Ogrow 77" H x 56" W x 29" D Single Mini Walk-In Greenhouse is perfect for you. Our greenhouses are affordable, lightweight and easy to assemble. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy 123 assembly. Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Sturdy dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty clear plastic cover with full length roll up gives you easy access to the Insides where there are sturdy shelves for pots and seed trays. Ogrow Mini Walk-In Greenhouse connects with Hook and Loop connection vs. ties that other greenhouses offers thus giving you longer lasting durability. Heavy duty Cover construction ensures years of reliable use and won’t fade or crack in sun. Walk-in Design offers enough growing space for large size plants and easy access & ventilation. The purchase includes clear setup and care instructions. A bright growing season is coming... Ogrow Mini Walk-In Greenhouse, a gardener's place!
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!
Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL TICK CONTROL TUBE 12PK (TC12)
- SWANSON TOOL CO Swanson Tool 363510140 S0101CB Speed & Square Combo Set (363510140)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 46 in L Fiberglass Handle (62510)
- TRUE TEMPER Union Tools Poly Snow Scoop, 14W x 17-3/4L Polyethylene Blade (1681500)
- GARDMAN GREENHOUSE MINI 4 TIER XWIDE (W22 7600)
- PALRAM Palram - Canopia HG6012 Snap and Grow Greenhouse - 6 x 12 ft. (HG6012)
- NATURE SPRING Nature Spring 3-Tier Greenhouse - Garden Shelves (682817CNN)
- JIFFY Greenhouse W/Label 25Ct (J425GS)
- PHYTOTRONICS Plant Propagation Mats (8600)
- SUNBLASTER LED Mini Greenhouse Kit (SL1600204)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK (801799)
- Ogrow Greenhouses & Accessories