Shop All Greenhouses & Accessories
Ogrow
Deluxe WALK-IN 3 Tier 6 Shelf Portable GREENHOUSE
Mfr # OG03-PE7729E
Zoro # G7023015
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 56
- Color Green
- Overall Height 77
- Material Steel; Plastic
- Includes Full Greenhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ogrow
- MFR # OG03-PE7729E
- Zoro # G7023015
- UPC # 714757400272
- Country of Origin China
- Category Greenhouses & Accessories
Dimensions
Overall Width | 56 |
Overall Height | 77 |
Overall Length | 29 |
Size | 29"L x 56"W x 77"H |
Details
Color | Green |
Material | Steel; Plastic |
Includes | Full Greenhouse |
Features | Constructed with heavy duty powder-coated steel shelving, Strong durable reinforced green PE cover manufactured from heavy duty material, Walk-In for easy access to your plantings, Roll up door for easy access, ventilation, and moisture control, No hardware is needed for assembly! Designed with special heavy duty high quality plastic connectors for easy assembly |
Weight | 13 |
Description
If you are a garden hobbyist who would like to enjoy flowers and vegetables year round, the Ogrow 77" H x 56" W x 29" D Single Mini Walk-In Greenhouse is perfect for you. Our greenhouses are affordable, lightweight and easy to assemble. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy 123 assembly. Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Sturdy dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty PE cover with full length roll up gives you easy access to the inside where there are sturdy shelves for pots and seed trays. Ogrow Mini Walk-In Greenhouse connects with Hook and Loop connection vs. ties that other greenhouses offers thus giving you longer lasting durability. Heavy duty Cover construction ensures years of reliable use and won’t fade or crack in sun. Walk-in Design offers enough growing space for large size plants and easy access & ventilation. The purchase includes clear setup and care instructions. A bright growing season is coming... Ogrow Mini Walk-In Greenhouse, a gardener's place! Greenhouse includes an anchor system, the anchors will secure the greenhouse to the ground using strong ropes along with heavy duty anchors that will guarantee sturdiness even in the worst of weathers!!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX 0.62 In. X 100 Ft. Green Thumb Neverkink Hose (587046)
- OREGON 20" AdvanceCut Guide Bar (203SFHD025)
- MAKITA 36V (18V X2) LXT® Brushless Couple Shaft & String Trimmer (XUX01ZM5)
- BEKAERT BEKAERT 187244 Double Barbed Fence Staples, 1-3/4 in, 8 ga (658132)
- CLEARSPAN Majestic Greenhouse 28'W x 96'L w / Top / Side / Polycarbonate (105431PCA)
- RIVERSTONE INDUSTRIES Riverstone Monticello Mont-20-SC 8 x 20 Ft. Internal Shade Cloth (Mont-20-SC)
- PIPERS PIT Trading Juwel BioStar - 1500 Premium Cold Frame (PI293996)
- GARDMAN PREM 4 TIER WOODEN GREENHOUSE (W22 R08898)
- GARDENISED Green Outdoor Portable Garden Plant Walk-In Greenhouse and Garden Hot House Waterproof (QI004526)
- MADE4MANSIONS Mythos Greenhouse - 6 x 8 ft. - Silver (MA16611)
- RIVERSTONE INDUSTRIES Riverstone Industries Monticello Mont-20-WS 20 Ft. Automatic Greenhouse Watering System (Mont-20-WS)
- Ogrow Greenhouses & Accessories